Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents Hamilton Standard Microliter Syringes for Agilent 7673/7683/6850 GCs, 0.5 μL
SDP

For Agilent 7673, 7683, 7693A, and 6850 Autosamplers.

$483.00

Specifications

Length (English) Needle 1.71 in.
Product Type Hamilton Standard Microliter Syringes for Agilent Autosamplers
Model 7000.5
Quantity Ea.
Volume (Metric) 0.5 μL
View More Specs

Products 2
Catalog Number Mfr. No. Model Connection Type Needle Gauge Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Model Connection Type Needle Gauge Quantity Price Quantity & Availability  
06-712-554
SDP
View Documents
Restek™
24895
7000.5 Autosampler Removable 23s G Ea.
Each for $483.00
Add to Cart
 
06-711-474
SDP
View Documents
Restek™
21221
7000.5 Autosampler Removable 26s G Ea.
Each for $483.00
Add to Cart
 
Description

Description

  • Meets critical autosampler performance needs
  • Needle point styles are designed to withstand multiple, rapid injections through a septum
  • Needle Length: 1.71 in.
  • Needle Point Style: Agilent
Specifications

Specifications

1.71 in.
7000.5
0.5 μL
Agilent 7673, 7683, 7693A and 6850 Autosamplers
Hamilton Standard Microliter Syringes for Agilent Autosamplers
Ea.
43.4 mm
Autosampler Removable
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.