Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Prepared Microscope Slide - Fungi Molds, 3 Types, Whole Mount
Prepared microscope slide of three types of molds
Supplier: Eisco™ BS18036
Description
- Pre-cleaned glass slide with ground edges
- Professionally stained samples for best visualization
- Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
- Shows characteristic structures of three types of molds for easy comarison
- Wholemount
Specifications
1 | |
Microbiology Slide | |
China | |
Cardboard Mailer | |
Mold | |
Prepared Slide |
10% | |
Microscopy | |
Formalin | |
1 | |
1 x 3 in. |
Safety and Handling
ShelfLife : 2 Years
Recommended Storage : Dry, cool, and dark place
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction