Learn More
Thermo Scientific™ Preparative HPLC Guard Column Holders
Protect your Thermo Scientific Preparative HPLC Column from unintended particulates that may reduce the lifetime of your column by using a guard column and guard holder.
$351.00 - $601.00
Specifications
For Use With | Preparative guard column |
---|---|
Product Line | Thermo Scientific |
Type | Guard Column Holder |
Catalog Number | Mfr. No. | Column Format | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Column Format | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
03-254-034
|
Thermo Scientific™
885010 |
Guard Holder, Stand-Alone | 10 mm | 8 mm |
Each for $351.00
|
|
|||
03-254-035
|
Thermo Scientific™
887020 |
Guard Holder, Stand-Alone | 10 mm | 20 mm |
Each for $379.00
|
|
|||
03-254-036
|
Thermo Scientific™
887030 |
Guard Holder 1/16 in. | 10 mm | 30 mm |
Each for $469.50
|
|
|||
03-254-037
|
Thermo Scientific™
887031 |
Guard Holder 1/8 in. | 10 mm | 30 mm |
Each for $469.50
|
|
|||
03-254-039
|
Thermo Scientific™
891030 |
Guard Holder 1/16 in. | 20 mm | 30 mm |
Each for $601.00
|
|
|||
03-254-040
|
Thermo Scientific™
891031 |
Guard Holder 1/8 in. | 20 mm | 30 mm |
Each for $601.00
|
|
|||
Description
Using preparative guards is a proven and cost effective way to extend the lifetime of your preparative columns. Thermo Scientific™ Preparative Guard Column Holders allow for easy assembly and connection of the guard column to the preparative column.
Selecting the appropriate preparative guard holder for your size of preparative HPLC column is important. We offer a range of guard holder sizes which are all in a convenient stand-alone format that requires connections from the LC inlet and outlet to the preparative LC column.
Our preparative guard holders are available in 1/16 in. or 1/8 in. connection fittings in the larger guard sizes to be compatible with your Preparative HPLC system hardware.
Specifications
Preparative guard column | |
Thermo Scientific | |
Guard Column Holder |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.