Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
B Medical Systems™ Premium Plasma Freezer, 476 L (16.8 ft.3)
Our Premium plasma freezers offer intuitive touch-screen controls and remote alarm monitoring for reliable plasma storage.
Supplier: B Medical Systems™ F401
Description
Freezers include positive airflow rear wall plenums and interior designs, allowing ample clearance around inventory loads to assure uniform storage temperatures and overall stability. These freezers meet FDA Class II and AABB criteria for performance.
- Natural refrigerants
- EPA SNAP compliant
- Air plenum creates uniform horizontal airflow at all levels
- Stainless steel interior surfaces will not rust or corrode
- Premium Series models are ENERGY STAR Certified
Specifications
Plasma Freezer | |
476 L | |
Solid | |
Polyurethane Foam | |
Painted Steel | |
Upright | |
Air Cooled | |
Plasma Storage | |
7 Year Compressor, 2 Year Parts and Labor | |
F401 | |
40.9 in. | |
78.3 in. | |
B Connected | |
Yes | |
20 A | |
115 V | |
1 | |
4.9 kWh/day | |
R290 | |
Plasma Bags (345 x 350 mL) |
16.8 cu. ft. | |
-41°C | |
1 (2 compartments) | |
Stainless Steel | |
cULus, AABB, FDA Class II, ENERGYSTAR | |
Off-white | |
Touch Screen | |
Chart Recorder, B Connected Monitoring | |
Manual | |
40.9 x 27.5 x 78.3 in. | |
29 in. | |
27.5 in. | |
Alarm system | |
CO2 or LN2 Optional | |
NEMA 5-20 | |
60 Hz | |
1300 w | |
Bottom-mounted | |
644 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction