Learn More
Tingley™ Premier™ Work Boots
Provide excellent slip performance on surfaces
$31.92
Specifications
Certifications/Compliance | ASTM |
---|---|
Color | Red, Cream |
For Use With (Application) | Excellent choice for food processing and petrochemical applications |
Height (English) | 15 in. |
Material | PVC |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-034-462D
|
Tingley™
93245.09 |
9 |
Pair of 1 for $31.92
|
|
|||||
Description
Made from high-molecular-weight PVC resins and specialty plasticizers that combine to provide protection from concentrates of fats, certain acids, hydrocarbons, caustics, and other chemicals. Work boots are suitable for food processing, particularly red meat, turkey, dairy and beverage processing; also ideal for chemical and petroleum industrial applications.
- Reinforced molded shank supports arch, eliminating the need for steel
- Cushioned insole absorbs three times its weight in perspiration
- Flexible upper for comfort and mobility
- Durable outsole with Chevron Plus™ tread for slip and abrasion resistance
- Waterproof
- 15 in. high (38cm)
- Brick red upper with cream Chevron Plus outsole
- Boots are EH rated
Compliance
Steel-toe meets ASTM™ F 2413-05 M/I/75/C/75.
Specifications
ASTM | |
Excellent choice for food processing and petrochemical applications | |
PVC | |
Steel |
Red, Cream | |
15 in. | |
Removable contour cushion insoles, Chevron-Plus outsole | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.