Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corepoint Scientific™ Premier Pharmacy Freestanding Undercounter Refrigerator
Ideal choice for pharmacies with undercounter and counter top applications with adequate space for ventilation.
Supplier: Corepoint Scientific™ PHPR061WWG/0
Description
- Microprocessor temperature controller with audible and visual alarms
- Digital temperature display
- 2 probes; 1 in air and 1 in sample bottle
- Remote alarm contacts
- Freestanding thermometer with 3 year certificate of calibration
- Keyed door locks, leveling legs, and pharmacy refrigerator/freezer toolkit temperature logs and CDC approved power cord labels
Specifications
5.2 cu. ft. | |
R600a | |
1 | |
Enameled Steel | |
Digital | |
1 | |
Audible and Visual High and Low Temperature Alarms | |
24 in. | |
32.125 in. | |
23.75 in. | |
1.3 A | |
115 V | |
1 ph | |
93 lb. |
36°F to 46°F | |
Glass Swing | |
3 Adjustable | |
High Density Urethane Foam | |
Microprocessor | |
Cycle | |
16D x 19.875W x 26.75 in.H | |
16 in. | |
26.75 in. | |
19.875 in. | |
NEMA 5-15 P | |
60 Hz | |
129 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction