Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PDC Healthcare Sentry™ SuperBand™ Alert Bands
Provide maximum security and comfort
Supplier: PDC Healthcare 505514PDM
Description
- Constructed of lightweight nonstretch polyester
- SecurSnap™ closure for maximum security and to prevent transfer of wristbands
- Extra large text provides clarification to clinicians (assisting in dim light conditions or for those who are colorblind)
- Only primary and secondary colors used as indicators
- Custom logos and cues communicate less common conditions
- All wristbands are latex-free
- Custom imprinting available upon request
Specifications
Extra large text, custom logos and cues | |
Non-stretch Polyester | |
Yellow | |
Provide maximum security and comfort and to prevent transfer of wristbands | |
Fall risk | |
1 in. | |
2.5cm |
Snap | |
Plastic | |
Sentry™ Superband™ Alert Wristband | |
Yes | |
Adult | |
9.82cm | |
3.87 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction