Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DR Instruments Precision Dissection Kit with Safety Glasses
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
This Precision Dissection Kit with Safety Glasses is an ideal dissecting instruments package for dissection classes.
Supplier: DR Instruments 619301PCT
Alert:
California Proposition 65 WARNING: Cancer and Reproductive Harm
Description
- Semi-hard, slotted plastic case
- Autoclavable
- Fine quality tools
- Easy to carry
- Individual sections for each tool
- Avoids breakage of fragile tools
- Safer to use for students and teachers
- Excellent for in-lab use and field work
Contains:
- Dissecting Mall Probe, Chrome Plated (P/No. : 36)
- Ruler, 6 in. (P/No: 30)
- Student dissecting forceps, 4.5 in. (P/No: 15 or 17C)
- Dissecting Iris scissors, 4.5 in. (P/No: 9)
- Dissecting scalpel with screw-lock blade (P/No: 21)
- Glass Dropper (P/No: 39)
- Dissecting Needle Straight plastic handle (P/No: 31)
- Dissecting T-Pins six pieces (P/No: 42)
- See-thru plastic case with locks - Autoclavable (P/No: 505P)
- Eyewear
- Anti-Scratch UV absorbing polycarbonate lens provide outstanding impact strength and optical clarity for rugged protection
- Provides 99.9% UV protection
- Great wrap-around style with adjustable temples, providing a secure, comfortable fit
- Universal Nose Bridge prevents slipping and sliding
- Small sizes designed to fit a child or small faces are also available
- Meets ANSI Z87.1-2003 and ANSI + High Impact Standards
- CUL Certified to meet CAN/CSA Z94.3
Specifications
Dissection Kit | |
Plastic | |
7 x 8 x 2 in. |
Autoclavable | |
Safety Glasses | |
8 oz. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction