Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies PP/PTFE Stopcocks, 6 Pk.
United Scientific PP/PTFE Stopcocks are leak-proof and available in both two and three way
$48.25 - $55.75
Specifications
Type | Stopcock |
---|---|
Plug Bore | 6 to 10 mm |
Material | Polypropylene, PTFE |
Autoclavable | Autoclavable |
For Use With (Application) | Stopcock for Lab Tubing |
Description
- Leak-proof, economical polypropylene stopcocks with PTFE plug
- Featuring serrated ports that accept tubing from 6 mm to 10 mm in diameter
Specifications
Stopcock | |
Polypropylene, PTFE | |
Stopcock for Lab Tubing | |
Stopcock | |
Serrated |
6 to 10 mm | |
Autoclavable | |
Lab Tubing | |
PTFE | |
Serrated Ports |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title