Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Poxygrid™ Test Tube Racks
Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy
$55.50 - $70.25
Specifications
Product Type | Test Tube Rack |
---|---|
Autoclavable | Autoclavable |
Color | Blue |
Material | Epoxy Coated Steel |
Catalog Number | Mfr. No. | Positions | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Positions | Holds | Price | Quantity & Availability | ||||
S71785
|
N/A | 80 | Tubes (20 to 25 mm) |
Each for $66.75
|
|
||||
S71788
|
N/A | 72 | Tubes (13 to 16 mm) |
Each for $55.50
|
|
||||
S71789
|
N/A | 108 | Tubes (13 to 16 mm) |
Each for $61.50
|
|
||||
S71786
|
N/A | 72 | Tubes (10 to 13 mm) |
Each for $61.25
|
|
||||
S71787
|
N/A | 108 | Tubes (10 to 13 mm) |
Each for $63.75
|
|
||||
S71784
|
Fisherbrand™
F187640001/EMD |
80 | Tubes (16 to 20 mm) |
Each for $70.25
|
|
||||
S43517
|
N/A | 80 | Tubes (16 to 20 mm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
S43518
|
N/A | 80 | Tubes (20 to 25 mm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
S43521
|
N/A | 72 | Tubes (10 to 13 mm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
S43522
|
N/A | 108 | Tubes (10 to 13 mm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
S43523
|
N/A | 72 | Tubes (13 to 16 mm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
S43524
|
N/A | 108 | Tubes (16 mm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
Description
- Epoxy-coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
- Three decks and no legs with a slotted grid bottom
- Square holes hold test tubes securely
- Reinforced edges
- Autoclavable: will withstand a temperature range of -223°C (-369°F) to 121°C (250°F)
Specifications
Test Tube Rack | |
Autoclavable | |
Blue | |
Epoxy Coated Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title