Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SW Sustainability Solutions PowerForm PF-12WG Dual-color Sustainable Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- UL NFPA 1999-2018 certified
- Extended cuff provides extra coverage and protection
- Breach Alert™ Visual Detection Technology provides durable 2-ply construction and contrasting inner color
- Touch-screen compatible
- EnerGel™ Hand Conditioning Technology is clinically proven to hydrate and soothe skin
- Proprietary coating actively manages the skin's natural pH balance to discourage microbial growth that can lead to infection
- EcoTek™ Sustainable Technology
- Fully textured surface for strong wet and dry grip
- Silicone-free to prevent contamination
- Tear-resistant beaded cuff eases donning
- 1.5 AQL exceeds laboratory standards
- SHA Dermatologically Approved
Specifications
Certifications/Compliance | ASTM D5526-12, ASTM D6319-19, ASTM F1671-13, ASTM F739-12, FDA 21 CFR 177.2600, CAT III Complex Design, UL NFPA 1999-2018 |
Certifications/Compliance (Europe) | EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425 |
Accelerator Free | No |
Applications | Healthcare |
AQL | 1.5 |
Color | White, Green |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7 mil |
Finger Thickness (Metric) | 0.18 mm |
Show More |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction