Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SW Sustainability Solutions PowerChem PC-95GR 6.2 mil Neoprene Exam Gloves
Click to view available options
Size:
X-Small
Medium
Large
X-Large
2X-Large
Description
- Pure neoprene prevents latex allergic reactions
- Textured surface delivers excellent grip
- Ergonomic design for comfort
- Optimal thickness for durability and tactile sensitivity
- Powder-free to prevent contamination
- Tear-resistant beaded cuff eases donning
- Tested for use with chemotherapy drugs
- SHA Dermatologically Approved
- 1.5 AQL for wet and dry environments
Specifications
Specifications
ANSI Abrasion Rating | ANSI 0 |
Certifications/Compliance | FDA 21 CFR 177.2600, ASTM D6977-19, ASTM F1671-13, ASTM F739-12 |
Certifications/Compliance (Europe) | EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425 |
Chemotherapeutic Rated | Yes |
Applications | Healthcare, Laboratory |
Color | Green |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 6.2 mil |
Finger Thickness (Metric) | 0.16 mm |
Latex Free | Yes |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction