Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Power Supply Adapters for 7 cm Gel Box
Accessory for use with 7 cm horizontal gel box
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
S28861
|
Axygen™
HGB7AD/EMD |
4 mm to 4 mm Power Supply Adapter |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28862
|
Axygen™
HGB7AD2/EMD |
4 mm to 2 mm Power Supply Adapter |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
Power supply adaptersSpecifications
Gel Box, 7 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title