Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Powder-free Nitrile Gloves PROMO
Click to view available options
Size:
Small
Large
Description
- Contains no latex proteins that can cause allergic reactions
- Textured surface for solid grip in wet or dry conditions
Specifications
Specifications
Certifications/Compliance | ASTM D6319, FDA 21 CFR 177-2600 |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 4.7 mil |
Finger Thickness (Metric) | 0.12 mm |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 3.5 mil |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction