Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Powder Free Nitrile Exam Gloves

Click to view available options
Small
Description
- Provide superior fit, comfort, tactile sensitivity and dexterity
- Contains no latex proteins that can cause allergic reactions
- Textured surface for solid grip in wet or dry conditions
- 4mil thick at palm, 4.7mil at fingertip
Specifications
Certifications/Compliance | ASTM F 1671 |
Color | Blue |
Disposable | Yes |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Small |
Thickness (English) | 4 mil |
Thickness (Metric) | 0.10 mm |
Length (English) | 9.5 in. |
Show More |