Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Potassium Hydroxide, 0.5 N Solution in Methanol, Spectrum™ Chemical
Click to view available options
Quantity:
1 L
Packaging:
Poly Bottle
Specifications
Specifications
Concentration | 0.5 N ± 0.025 N |
Quantity | 1 L |
Grade | Chemical Solution |
Packaging | Poly Bottle |
CAUTION: For manufacturing or laboratory use only. Read and understand the label and Safety Data Sheet (SDS) prior to use.
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction