Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Porcelain Mortar and Pestle Set
Porcelain Mortar and Pestle Set is neatly glazed for a consistent finish.
$9.70 - $78.00
Specifications
Finish | Glazed Outside Unglazed Inside |
---|---|
Product Type | Mortar and Pestle |
Material | Porcelain |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S82839
|
United Scientific Supplies
JMD050 |
50 mL |
Each for $9.70
|
|
|||||
S82840
|
United Scientific Supplies
JMD070 |
70 mL |
Each for $10.75
|
|
|||||
S82841
|
United Scientific Supplies
JMD150 |
150 mL |
Each for $14.50
|
|
|||||
S82842
|
United Scientific Supplies
JMD275 |
275 mL |
Each for $18.50
|
|
|||||
S82843
|
United Scientific Supplies
JMD400 |
400 mL |
Each for $25.50
|
|
|||||
S82844
|
United Scientific Supplies
JMD750 |
750 mL |
Each for $36.75
|
|
|||||
S82845
|
United Scientific Supplies
JMD1900 |
1900 mL |
Each for $78.00
|
|
|||||
Description
- Deep form mortars with lips are glazed on the outside (except for the bottom) and unglazed inside.
- Oversized pestles are glazed to grinding surface.
- Includes both mortars and pestles
- Available in 7 sizes ranging from 50 mL to 1900 mL.
Specifications
Glazed Outside Unglazed Inside | |
Mortar and Pestle | |
Porcelain |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title