Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GSC Go Science Crazy Porcelain Evaporating Dishes
Designed to withstand high temperatures with proper use. GSC International Porcelain Evaporating Dishes can withstand temperatures of up to 1050°C on their glazed portions, and up to 1350°C on their unglazed bottom surfaces.
$14.50 - $29.50
Specifications
Material | Porcelain |
---|---|
Shape | Round |
Type | Evaporating Dish |
Interior Finish | Glazed |
Temperature Range (Metric) | 1050°C |
Alert:
Intended for ages 13 and up.
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S13778
|
GSC Go Science Crazy
45250110 |
50 mL |
Pack of 10 for $14.50
|
|
|||||
S13779
|
GSC Go Science Crazy
45250910 |
100 mL |
Pack of 10 for $20.50
|
|
|||||
S13780
|
GSC Go Science Crazy
45250310 |
125 mL |
Pack of 10 for $22.75
|
|
|||||
S13781
|
GSC Go Science Crazy
45250510 |
200 mL |
Pack of 10 for $26.00
|
|
|||||
S13782
|
GSC Go Science Crazy
45250610 |
270 mL |
Pack of 10 for $29.50
|
|
|||||
Description
- Made from high quality, laboratory grade porcelain
- Uniform wall thickness and dense materials provide stable mechanical strength and little permeability
- When used properly, glazed pieces can withstand temperatures of 1050°C and unglazed pieces can withstand temperatures up to 1350°C
- Glazed inside and outside except for the bottom surface
Specifications
Porcelain | |
Evaporating Dish | |
1050°C |
Round | |
Glazed |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title