Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Porcelain Evaporating Basins with Spouts
Glazed porcelain evaporating basins include spouts for easy, mess free pouring. Designed to withstand high temperatures during drying applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent.
Supplier: Eisco™ CH0070E
Description
- Made from high quality, glazed porcelain
- Spout for easy, mess free pour
- Designed to withstand high temperatures during drying and evaporation applications
Warranty and Services
1 year limited manufacturer warranty
Specifications
Fully glazed except outside rim | |
300 mL | |
Round | |
Holding Samples During Evaporation Procedures | |
150 mm | |
1.2 in. | |
150 mm |
Flat | |
Porcelain | |
Evaporating Basin | |
Glazed | |
29 mm | |
6 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction