Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Porcelain Desiccator Plates with Large Holes
Porcelain Desiccator Plates with Large Holes work well with most brands of desiccators
Supplier: United Scientific Supplies JDP190
Description
- Plates include:
- Numerous 30 mm diameter perforations
- Large hole in center, glazed on one side
- Thermal Shock Resistance - average coefficient of expansion from 20 to 200°C is 3.56 x 10-5, gradually increasing to 4.69 x 10-5 at 1050°C
- Heated tested porcelain
- Glaze - no softening occurs up to 1000°C, and is extremely white
- Resistance to Chemical Action - resistance to acids and alkalis is excellent (exception hydrofluoric acid)
Specifications
190 mm | |
Desiccator Plate | |
Porcelain | |
7.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction