Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Porcelain Crucible with Gooch Filter and Cover
These Gooch crucibles offer laboratory grade porcelainware at substantial cost savings.
$15.50 - $60.75
Specifications
Material | Porcelain |
---|---|
Autoclavable | Autoclavable |
Product Type Specs | Crucible |
Shape | Cylinder |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
S139649
|
United Scientific™
JGC015 |
15 mL | 29 mm | 32 mm |
Pack of 6 for $37.75
|
|
|||
S139650
|
United Scientific™
JGC030 |
30 mL | 36 mm | 45 mm |
Pack of 6 for $47.50
|
|
|||
S139651
|
United Scientific™
JGC050 |
50 mL | 40 mm | 49 mm |
Pack of 6 for $60.75
|
|
|||
S139652
|
United Scientific™
JGC140 |
140 mL | 55 mm | 83 mm |
Each for $15.50
|
|
|||
Description
- Gooch crucibles are ideal for the determination of total suspended solids
- Covers are included
- High resistance to acids and alkalis, not including hydrofluoric acid
- Autoclavable and glazed inside and out, except for outside bottom and rim
- Designed to withstand temperatures up to 1150°C
- To prevent thermal stress cracks, temperature change rate should no exceed 200°C per hour
Specifications
Porcelain | |
Autoclavable | |
Crucible | |
Cylinder |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title