Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Porcelain Casserole
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Porcelain Casserole dish with porcelain handle.
Supplier: United Scientific™ PCS070
Description
- Casseroles are glazed inside and out
- With lip
Specifications
Autoclavable | |
80 mL | |
Reusable | |
Round | |
Dish | |
Glazed | |
1.4 in. | |
70 mm |
Flat | |
White | |
Porcelain | |
Non-sterile | |
Porcelain | |
35 mm | |
2.7 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction