Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Scientific Pop-Up Butterfly Cage
Comes with a Teacher's Guide
$11.00 - $18.00
Specifications
Color | Blue |
---|---|
For Use With (Application) | Butterfly life cycle studies |
Quantity | 1 |
Weight (English) | 0.35 lb. |
Diameter (English) Outer | 10 in. |
Catalog Number | Mfr. No. | Diameter (English) Outer | Height (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Outer | Height (English) | Price | Quantity & Availability | ||||
S13178
|
American Scientific
911512 |
10 in. | 12 in. |
Each for $11.00
|
|
||||
S13179
|
American Scientific
911518 |
10 in. | 18 in. |
Each for $18.00
|
|
||||
Description
Specifications
Blue | |
1 | |
10 in. |
Butterfly life cycle studies | |
0.35 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title