Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Applied Biosystems™ POP-6™ Polymer for 3500 Dx/3500xL Dx Genetic Analyzers
POP polymers are pre-formulated in a single-use pouch, which not only saves time but also ensures reliability and consistency.
$332.00 - $854.00
Specifications
Capillary Length | 50 cm, 36 cm |
---|---|
Content And Storage | Store the polymer pouch at 2-8°C until ready to use. Note that expired pouches cannot be used on the instrument. On-instrument life⁄usage 3500 Dx (8 capillary) Genetic Analyzer: lesser of 7 days or 384 samples or 60 injections 3500xL Dx (24 capillary) Genetic Analyzer: lesser of 7 days or 384 samples or 20 injections The pouch includes additional polymer volume to accommodate both installation and a reasonable number of post-installation wizard operations such as bubble removal without affecting the number of samples⁄injections available. |
For Use With (Equipment) | 3500xL Dx Genetic Analyzer, 3500 Dx Genetic Analyzer |
For Use With (Application) | Fragment Analysis, Standard Sequencing |
Product Line | POP-6™ |
Description
3500 Dx Series POP-6™ Polymer is a separation matrix for the 3500 Dx/3500xL Dx genetic analyzers. It is conveniently offered in easy-to-use pouch packages in either 960- or 384-sample size formats.Order Info
Each
Specifications
50 cm, 36 cm | |
3500xL Dx Genetic Analyzer, 3500 Dx Genetic Analyzer | |
POP-6™ | |
2 hrs for 50 cm capillary (long read), 1 hr for 36 cm capillary (std. seq.) |
Store the polymer pouch at 2-8°C until ready to use. Note that expired pouches cannot be used on the instrument. On-instrument life⁄usage 3500 Dx (8 capillary) Genetic Analyzer: lesser of 7 days or 384 samples or 60 injections 3500xL Dx (24 capillary) Genetic Analyzer: lesser of 7 days or 384 samples or 20 injections The pouch includes additional polymer volume to accommodate both installation and a reasonable number of post-installation wizard operations such as bubble removal without affecting the number of samples⁄injections available. |
|
Fragment Analysis, Standard Sequencing | |
Wet Ice |
For in-vitro diagnostic use
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title