Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Polywipe Light Wipes
Provide maximum abrasion resistance in a lightweight knitted wipe. Contec™ Polywipe Light Wipes are ideal for product or equipment wipe-down, surface preparation and back-end manufacturing in the electronics industry, and are intended for ISO Class 6 applications.
Supplier: Contec™ 70701212
This item is not returnable.
View return policy
Description
- Lightweight wipers knitted from unlaundered 100% polyester interlock knit provide maximum abrasion resistance
- Ideal for product or equipment wipe-down, surface preparation and back-end manufacturing in the electronics industry
- Designed for ISO Class 6 (FED-STD-209E Class 1000/M4.5) environments
- Clean-processed
- Knife-cut edge for low particle generation
- Double bagged to ensure product integrity
- Lot numbers provide traceability
Certifications
For ISO Class 6 applications
Specifications
12 in. | |
12 in. | |
Polyester | |
120g/m2 | |
Interlock knit | |
12 x 12 in. | |
100/Bag, 10 Bags/Cs. |
30.5 cm | |
30.5 cm | |
Intrinsic: 3.7mL/g Extrinsic: 420mL/m2 |
|
ISO Class 6 or higher applications | |
Knife-cut | |
Ideal for product or equipment wipe down |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction