Learn More
Fisherbrand™ Polyurethane Tractor Stool - Medium Bench Height with Chrome Casters in Polyurethane



Fisherbrand™ Polyurethane Tractor Stools are height adjustable for 36 in. work surfaces and feature single-lever control mechanism and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant, easily cleaned, and features breathable holes for added comfort.
$142.00 - $153.00
Specifications
Adjustable | Yes |
---|---|
Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
Footrest | No |
Material | Polyurethane |
Seating Type | Stool |
Description
- Adjustable from 19-26.5 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
No | |
Stool | |
No | |
Yes | |
19 to 26.5 in. | |
Nylon Reinforced Fiberglass | |
136 kg |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Polyurethane | |
25 lb. | |
No | |
No | |
300 lb. | |
Tractor Stool |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.