Learn More
Fisherbrand™ Polyurethane Tractor Stool Chrome - Medium Bench Height with Chrome Foot Ring and Chrome Casters in Polyurethane



Fisherbrand™ Polyurethane Tractor Stools in Chrome are height adjustable for 36 in. work surfaces and feature single-lever control mechanism, foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant, easily cleaned, and features breathable holes for added comfort.
$200.00 - $206.00
Specifications
Adjustable | Yes |
---|---|
Footrest | Yes |
Material | Polyurethane |
Weight (English) | 27 lb. |
With Armrest | No |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
S41304
![]() ![]() |
Blue |
Each for $206.00
|
|
S41303
![]() ![]() |
Black |
Each for $201.00
|
|
15-000-748
![]() |
Gray |
Each for $200.00
|
|
Description
- Adjustable from 20-27.5 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- 18-Inch Chrome adjustable foot ring with knob lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
Polyurethane | |
No | |
Yes | |
20 to 27.5 in. | |
136 kg |
Yes | |
27 lb. | |
No | |
No | |
300 lb. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.