Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Sit-Stand Stool Chrome - Medium Bench Height with Chrome Foot Ring and Stationary Glides in Polyurethane
Fisherbrand™ Polyurethane Tractor Sit-Stand Stools in Chrome are height adjustable for 36 in. work surfaces & features ergonomic adjustments, foot ring, & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant, easily cleaned, & features breathable holes for added comfort.
Description
- Adjustable from 20-28 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Locking seat tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Tractor Sit/Stand Stool | |
18 in. | |
Black | |
20 to 28 in. | |
Yes | |
No | |
27 lb. | |
300 lb. | |
Polyurethane |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Polished Cast Aluminum | |
Yes | |
No | |
No | |
No | |
136 kg | |
Round tube chrome foot ring with knob lock | |
Stool |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction