Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Sit-Stand in Polyurethane
Fisherbrand™ Polyurethane Tractor Sit-Stand Stools are height adjustable for 42 in. work surfaces and features ergonomic adjustments, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant, easily cleaned, and features breathable holes for added comfort.
Description
- Adjustable from 22.5-32 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- 8-degree forward and 3-degree backward locking seat tilt
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Tractor Sit/Stand Stool | |
Black | |
22.5 to 32 in. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
300 lb. | |
27 lb. | |
No | |
Polyurethane |
No | |
Nylon Reinforced Fiberglass | |
Yes | |
No | |
136 kg | |
No | |
No | |
Stool |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction