Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Chair Round Tube Base - High Bench Height with Adjustable Arms and Stationary Glides in Polyurethane
Fisherbrand™ Polyurethane Chairs with Round Tube Base is height adjustable for 42 in. work surfaces & features ergonomic adjustments, larger back, adjustable arms, fixed foot ring & stationary glides. Self-skinning polyurethane is chemical, soil & puncture resistant & is easily cleaned.
Description
- Adjustable from 26-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
General Seating Chair | |
Yes | |
No | |
No | |
Yes | |
Black | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Yes | |
Polyurethane |
No | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
High Bench Height | |
44 lb. | |
26 to 36 in. | |
Powder-coated Steel | |
Standard | |
Powder-coated steel with fixed foot ring |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction