Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polystyrene Containers
Ideal for storing dry materials, powders and tablets.
Description
- Made of polystyrene material
- With snap-on caps
Specifications
1.02 in. | |
Clear | |
Non-sterile | |
Storing dry materials, powders, tablets | |
158°F | |
7 dr. | |
Snap Cap | |
144/Cs. |
26 mm | |
Polystyrene | |
25.9 mL | |
Cylindrical | |
70°C | |
Polyethylene | |
51 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction