Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Polypropylene Utility Funnels
Funnels offering high quality at extraordinary value.
$7.05 - $12.25
Specifications
Material | Polypropylene |
---|---|
Color | Clear |
Length (Metric) Stem | 30 mm |
Product Type | Funnel |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S01197
|
United Scientific™
FPPC35 |
5 mL |
Pack of 12 for $7.05
|
|
|||||
S01198
|
United Scientific™
FPPC52 |
25 mL |
Pack of 12 for $9.30
|
|
|||||
S01199
|
United Scientific™
FPPC65 |
40 mL |
Each for $12.25
|
|
|||||
Description
- Available in three sizes
- These funnels have eight internal ribs to facilitate filtration
- They are made of polypropylene
Specifications
Polypropylene | |
Clear | |
30 mm | |
Funnel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title