Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Polypropylene Separating Funnel, PTFE Key Stopcock
Polypropylene separatory funnels provide excellent contact clarity and durability. Include push fitted plugs with self lubricating PTFE key stopcocks and polypropylene screw caps. Autoclavable.
Supplier: Eisco™ CH0480B
Includes: PP Funnel, PTFE Stopcock, PP screw cap
Description
- Polypropylene separatory funnel
- Leak resistant threaded polypropylene screw cap for top of funnel
- Includes push fitted polypropylene key stockcock
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
3.2 cm | |
PP stopcock | |
8.3 cm | |
clear | |
transferring liquids | |
1 | |
3.25 |
250 mL | |
Polypropylene | |
Yes | |
No | |
push stopcock, screw cap | |
0.05 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction