Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Polypropylene Rack for Microtubes
Rack offering a sturdy and affordable way to store your tubes.
Supplier: United Scientific™ P20205
This item is not returnable.
View return policy
Description
Sturdy autoclavable racks.
- Compatible with both 1.5 mL and 2.0 mL microcentrifuge tubes
- Racks lock together on each side so that several can be attached for larger experiments
- Holes have molded-in numbers for sample identification
- Rubber supports on the bottom provide stability
Specifications
Rack | |
10 x 2 | |
White | |
Polypropylene | |
Rectangle | |
No | |
Microtubes | |
70 mm |
Microtube Rack | |
Autoclavable | |
Microtubes | |
96 | |
None | |
Non-sterile | |
210 mm | |
35 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction