Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Colored ABS 50 Place Slide Boxes
Store and transport 50 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 50 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. It also provides safe, dust-free storage.
$22.60 - $56.80
Specifications
Dimensions (L x W x H) | 209 x 86 x 35 mm |
---|---|
Height (Metric) | 35 mm |
Includes | Slide Inventory Sheet |
Length (Metric) | 209 mm |
Shape | Rectangular |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
36-103-0518
|
Blue |
Each for $22.60
|
|
||||||
03-448-289
|
White |
Each for $56.80
Case of 72 EA for $3,300.00
|
|
||||||
03-449-0
|
Red |
Each for $41.25
Case of 72 EA for $2,380.00
|
|
||||||
Description
- Molded, rigid box securely holds slides in grooved slots
- Durable ABS case with cork lining
- Lining and slots are numbered to correspond to slide inventory sheet
- Easily open case with hinged cover featuring a thumb latch
- Stackable cases include feet for maximum stability
Specifications
209 x 86 x 35 mm | |
Slide Inventory Sheet | |
Rectangular |
35 mm | |
209 mm | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title