Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Polypropylene Laboratory Tray
Trays that can be used for multiple different applications.
$151.00 - $235.00
Specifications
Color | White |
---|---|
Height (Metric) | 76.2 mm |
Material | Polypropylene |
Type | Laboratory Tray |
Height (English) | 3 in. |
Description
- Multi-purpose polypropylene molded trays can be used for sterilizing, drying glassware, porcelain ware, and other laboratory supplies
- These steam autoclavable trays have tapered walls designed for nesting
Specifications
White | |
Polypropylene | |
3 in. |
76.2 mm | |
Laboratory Tray | |
Autoclavable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title