Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Polypropylene Instrument Storage Tray
Trays ideal for storage and sterilizing.
$22.25 - $31.25
Specifications
Color | White |
---|---|
Height (Metric) | 7 cm |
Material | Polypropylene |
Type | Utility Tray |
Width (Metric) | 15 cm |
Description
- Handy for storage for sterilization of instruments, these durable polypropylene trays include covers that fit snugly into groves molded into the trays
- Can be used to sterilize small instruments
- Autoclavable
Specifications
White | |
Polypropylene | |
15 cm | |
Rectangle | |
Autoclavable |
7 cm | |
Utility Tray | |
3 in. | |
6 in. | |
Non-sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title