Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Polypropylene Filtering Flasks
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Buchner filtering flask made of high quality, chemical resistant polypropylene with a conical shape to prevent spills
$29.75 - $37.25
Specifications
Material | Polypropylene |
---|---|
Neck Style | Beaded Rim |
Shape | Conical |
Autoclavable | Autoclavable |
Graduated | No |
Description
- Made of high quality, chemical resistant polypropylene
- Conical shape, beaded rim to prevent drips
- Autoclavable at 121°C
- Microwavable
- Ungraduated
Specifications
Polypropylene | |
Conical | |
No |
Beaded Rim | |
Autoclavable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title