Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Polypropylene Conical Measurers with Spout
Click to view available options
Capacity (Metric):
12 mL
25 mL
50 mL
125 mL
200 mL
Description
- Made from high quality Polypropylene (PP), or Borosilicate Glass
- Hexagonal base for stability
- Spout for easy, mess free pouring
- Great durability and chemical resistance
- Autoclavable at 121°C
Warranty and Services
1 year limited manufacturer warranty
Specifications
Height (Metric) | 15 cm |
Type | Conical |
Sterility | Non-sterile |
Material | Polypropylene |
Diameter (Metric) Outside | 6.5 cm |
Capacity (Metric) | 125 mL |
For Use With (Application) | Measuring liquids |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction