Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyethylene Sample Vials with Hinged Cap
For general-purpose use.
Description
- Durable, lightweight polyethylene
- Unbreakable
- Withstand temperatures to 80°C (176°F)
- Snap-top hinged lids cannot be lost and provide tight friction fit
Specifications
Vial, Sample LDPE 8 mL | |
Translucent | |
LDPE, Polyethylene | |
Yes | |
General purpose use | |
2.268 in. | |
100 | |
80°C | |
LDPE | |
Snap Cap, Push-in Hinged Lid | |
100/Cs. |
0.66 in. | |
17 mm | |
Non-sterile | |
8 mL | |
No | |
Hinged cap | |
176°F | |
2.25 dr. | |
Not Autoclavable | |
27.6 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction