Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyethylene Safety Bottle Carriers
Carry up to eight bottles.
$120.00 - $163.00
Specifications
Product Type | Bottle Carrier |
---|---|
Autoclavable | Not Autoclavable |
Color | White |
Material | HDPE |
Stackable | No |
Description
- Safe, simple way to carry bottles
- Made of heavy-duty HDPE
- One inch diameter carrying handle
Specifications
Bottle Carrier | |
White | |
No | |
36.8 cm | |
19.1 cm | |
15.24 cm |
Not Autoclavable | |
HDPE | |
14.5 x 7.5 x 6.25 in. (36.8 x 19.1 x 15.24cm) | |
14.5 in. | |
7.5 in. | |
6.25 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title