Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Adhesive Lockout Tagout Sign: LOCK OUT BEFORE SERVICING. FAILURE TO LOCK OUT WILL RESULT IN SEVERE INJURY OR DEATH.

Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to clearly mark lockout and tagout areas.

Supplier:  Brady™ 144482

 View more versions of this product

Catalog No. 19-110-654

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications

Specifications

Laminated
1 Ea.
Self-adhesive
230°F
0.01 in.
Rectangular
10 x 7 in.
Red on White
Polyester
Cold-temperature Permanent Acrylic
7 in.
-40°F
10 in.
-40°F to 230°F
LOCK OUT BEFORE SERVICING. FAILURE TO LOCK OUT WILL RESULT IN SEVERE INJURY OR DEATH.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit