Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PolyCo™ VR™ Gown with Elastic Cuffs
Description
- Durable 4 mil thickness
- Lightweight
- Reusable
- Sleeves with elastic cuffs
- Recyclable
- Made in USA
Specifications
Size | Large |
Gender | Unisex |
Length (English) | 50 in. |
Length (Metric) | 127 cm |
No. of Pockets | None |
Material | Polyolefin Plastomer Resins |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Cuff Style | Elastic |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction