Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Polycarbonate Microcentrifuge Tube Storage Box
Boxes offering a sturdy and affordable way to store tubes.
$52.75
Specifications
Product Type | Microtube Rack |
---|---|
Includes | Microcentrifuge Tube Box |
Autoclavable | Autoclavable |
Color | Blue |
Holds | Tubes |
Description
- These rugged autoclavable storage boxes are molded in polycarbonate, and can be used at temperatures of -150°C to +121°C
- Designed to hold 100 each 0.5 mL microcentrifuge tubes, or 64 each 1.5 mL tubes
- The numbered grid on transparent lid is keyed in one position to prevent misalignment
- Lid accepts writing with a marker
- Not recommended for use with liquid-phase liquid nitrogen
- Dimensions 5.25 x 5.25 x 2 in. (133 x 133 x 52 mm)
Specifications
Microtube Rack | |
Autoclavable | |
Tubes | |
Square | |
No | |
133 mm | |
52 mm |
Microcentrifuge Tube Box | |
Blue | |
Polycarbonate | |
None | |
Non-sterile | |
133 mm |
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title