Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Wood Stool with Back Chrome - High Bench Height with Chrome Foot Ring
Fisherbrand™ Wood Stools with Back in Chrome are height adjustable for 42 in. work surfaces and feature manual adjustments and chrome adjustable foot ring. 7-ply furniture grade hardwood in a natural finish offers a classic look and feel.
Description
- Adjustable from 23.5-33.25 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Manual back height and depth adjustments
- 18-Inch Chrome adjustable foot ring with knob lock
- Cast-aluminum base
- 7-ply furniture grade hard wood with natural finish.
Specifications
Stool with Back | |
36 lb. | |
0.75 in. | |
15 year parts, lifetime on pneumatic lift | |
13.75 in. | |
23.5 to 33.25 in. | |
Polished Cast Aluminum | |
Yes | |
No | |
Yes | |
Stool with Back |
Round tube chrome foot ring with knob lock | |
25 in. | |
18 in. | |
Standard | |
Natural | |
Yes (Pneumatic) | |
No | |
No | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Polyurethane |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction