Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cen Med Enterprises PMD Sterile, Disposable Biopsy Punches

PMD Disposable Biopsy Punches offer a simple and easy way to biopsy the skin on any exposed area.
$289.00 - $300.00
Specifications
Blade Material | Stainless Steel |
---|---|
Product Type | Biopsy Punch |
For Use With (Application) | Dermatology, Gynecology, Podiatry |
Handle Type | Ribbed |
Description | Premium |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
21-520-159
![]() |
Cen Med Enterprises
BP0010 |
1 mm |
Case of 100 for $289.00
|
|
21-520-160
![]() |
Cen Med Enterprises
BP0015 |
1.5 mm |
Case of 100 for $289.00
|
|
21-520-155
![]() |
Cen Med Enterprises
BP0030 |
3 mm |
Case of 100 for $300.00
|
|
21-520-156
![]() |
Cen Med Enterprises
BP0040 |
4 mm |
Case of 100 for $289.00
|
|
21-520-157
![]() |
Cen Med Enterprises
BP0050 |
5 mm |
Case of 100 for $289.00
|
|
21-520-158
![]() |
Cen Med Enterprises
BP0060 |
6 mm |
Case of 100 for $289.00
|
|
Description
- Available in multiple sizes
- Ultra sharp stainless steel cutting
- Ribbed Handle for ease of use
- Single use
- Boxes of 10
Specifications
Stainless Steel | |
Dermatology, Gynecology, Podiatry | |
Premium | |
Sterile |
Biopsy Punch | |
Ribbed | |
Yes |
Safety and Handling
ShelfLife : 3 Years
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title