Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cen Med Enterprises PMD Prosafe Disposable Premium Economy Lab Coats, Blue

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Soft yet durable 3-Ply SMS latex-free material
- Fluid resistand and breathable for protective comfort
- Knit cuffs and collar for a snug feel
- Snap closure front, and 3-pockets
- Anti-Static treate with no clinging
- Autoclavable or washable up to 5 times
- Fire Retardant
- Tested tensile strength of 119.7 g/m2 MD and 61.6 g/m2 CD
- Elongation testing showing 109 g/m2 MD and 118.9 g/m2 CD
- Iindividually wrapped, sold in packs of 10
- Knee Length
Specifications
Size | X-Small |
Gender | Unisex |
Material | SMS, Polypropylene |
Construction | SMS- Spunbound Melt-Blown Synthetic |
Color | Sky Blue |
Closure Type | Snaps |
Cuff Style | Knit |
Disposable | Yes |
Sterility | Non-sterile |
Style | Knee-Length |
Show More |