Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cenmed™ PMD Infection Control Shield
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Click to view available options
One Size Fits Most
Description
- Lightweight and comfortable safety face shield
- Protects eyes, nose, and face from flying debris, droplets, aerosols, sprays, and splatters
- 270° fit around the head and face offers dual protection
- Shield Size: (8 x 11 in.)
- Thickness Gauge: 0.030 in.
- Ideal for long time wearing
- Anti-fog, foam padded, elastic head band provide additional comfort
- Easy to clean with any detergent, reusable and durable
- One size fits most
- Made in USA
Specifications
Dimensions (L x W) | (8 x 11 in.) |
Lens Coating | Anti-fog |
Thickness (English) | 0.030 in. |
Lens Tint | Clear |
Product Type | PPE - Faceshield |
Headband Material | Elastic, Foam Padded |
Size | One Size Fits Most |
Style | 270° Protection |
Disposable | Reusable |
Lens Material | Plastic |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction