Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ PM80 Series Ear Muff
Click to view available options
Color:
Black, Gray
High-visibility Lime
High-visibility Orange
Description
- Durable material with excellent shape memory
- Soft and comfortable
- Easy to adjust, fits different head sizes
- Fold-away headband
Specifications
Specifications
Color | High-visibility Orange |
ANSI S3.1974 | Yes |
Cushion Material | PVC |
Cushion Color | Black |
Headband Material | POM |
For Use With (Application) | Variety of industrial applications |
Model | PM8041 |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 26 dB |
Headband Color | Black |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction