Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ PM3010 Series Passive Ear Muff
Click to view available options
Fold-away, PM3010
Description
- Soft and comfortable foam ear cups
- Easily adjustable to fit all sizes
- Fold-away, padded headband
- Individually packaged
Specifications
Color | Black |
ANSI S3.1974 | Yes |
Cushion Material | PVC with Polyurethane foam pad |
Cushion Color | Black |
Headband Material | POM |
Model | PM3010 |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 26 dB |
Product Type | Passive Ear Muffs |
Headband Color | Black |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction